Shop All Work Jackets & Coats
Tough Duck
Woodsman Duck Vest Black, M
Mfr # WV081
Zoro # G705404117
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back.
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WV081
- Zoro # G705404117
- UPC # 770167881155
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 23 |
Details
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back. |
Material | 100% Cotton |
Item | Vest |
Color | BLACK |
Description
Woodsman Duck Vest Black,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- KIDDE Emergency Escape Ladder, Window Mount, 2 Stories, Steel, 13 ft Length, 1000 lb Load Capacity (468093)
- BRADLEY Eye/Face Wash Flip Cover Kit (S45-2676)
- BERNE Pocket Tee, HW, 2XL, Tall (BSM16)
- TOUGH DUCK Woodsman Duck Vest Black, S (WV081)
- TOUGH DUCK Woodsman Duck Vest Brown, L (WV081)
- TOUGH DUCK Woodsman Duck Vest Brown, M (WV081)
- TOUGH DUCK Jacket, Men, Insulated, 2XL, Black (WJ131)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-2XL (WJ261)
- TOUGH DUCK Duck Chore Jacket Black, L (WJ311)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- Tough Duck Work Jackets & Coats