Shop All Work Jackets & Coats
Tough Duck
Woodsman Duck Vest Black, L
Mfr # WV081
Zoro # G505404126
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back.
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WV081
- Zoro # G505404126
- UPC # 770167881162
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 23 |
Details
Color | BLACK |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass rivets at stress points. Storm placket. 2-way pockets. Brass zipper. Embroidery access zipper. Drop back. |
Material | 100% Cotton |
Item | Vest |
Description
Woodsman Duck Vest Black,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 13 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- BOSS JobMaster Men's Indoor/Outdoor Palm Gloves Black/Gray L 1 pair (8442L)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-L)
- XTRATUF Size 12 Men's Steel Rubber Boot, Tan (22271G/12)
- TOUGH DUCK Woodsman Duck Vest Olive, 2XL (WV081)
- TOUGH DUCK Woodsman Duck Vest Black, M (WV081)
- TOUGH DUCK Woodsman Duck Vest Olive, M (WV081)
- TOUGH DUCK Duck Chore Jacket Brown, XL (WJ311)
- TOUGH DUCK Ultimate Duck Parka BRN, L (WJ341)
- TOUGH DUCK Duck Chore Jacket DKBR, S (WJ311)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- Tough Duck Workwear and Protective Clothing