Shop All Work Pants and Shorts
Tough Duck
Womens 360 Stretch Waist Cargo Pant B
Mfr # WP100
Zoro # G205404013
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color BLACK
- Material 98% Cotton/2% Spandex
- Size 14
- Length 23
- Features 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. 360° stretch waist. Heavy duty reinforced trim. Multi-pocket design. Seven belt loops. Gusset crotch.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WP100
- Zoro # G205404013
- UPC # 770167883128
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Length | 23 |
Details
Item | Pants |
Color | BLACK |
Material | 98% Cotton/2% Spandex |
Features | 98% cotton, 2% Spandex Flex Twill blend. Stain repellent finish. Triple stitched. 360° stretch waist. Heavy duty reinforced trim. Multi-pocket design. Seven belt loops. Gusset crotch. |
Description
Womens 360 Stretch Waist Cargo Pant B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (A700)
- REEBOK Athletic Style Work Shoes, Stl, 6-1/2W, PR (RB195)
- ANSELL Bib Apron, Yellow, 50 In. L (56-801)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.XL (SP081)
- TOUGH DUCK Fleece Lined Flex Twill Cargo Pant, WP06 (WP063)
- TOUGH DUCK Flex Ripstop Contractor Pant, WP070-BLAC (WP070)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601006)
- TOUGH DUCK Expandable Waist Flex Twill, Cargo, Pant (WP081)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 46 (601006)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- Tough Duck Workwear and Protective Clothing