Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Winter Hat, Duck, Brown, L
Mfr # I15016
Zoro # G5175387
original price:
$29.39
8% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Duck
- Areas Covered Ears, Head
- Style Aviator Hat
- Features Faux Fur Trim, Hearing Holes Under Ear Flaps, Snapped Up Visor
- Insulated for Cold Conditions Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # I15016
- Zoro # G5175387
- UPC # 770167334545
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | L |
Details
Item | Winter Hat |
Color | Brown |
Material | 100% Cotton Duck |
Areas Covered | Ears, Head |
Style | Aviator Hat |
Features | Faux Fur Trim, Hearing Holes Under Ear Flaps, Snapped Up Visor |
Insulated for Cold Conditions | Yes |
Adjustment Type | Adjustable Chin Strap |
Lining Material | Thinsulate(TM) |
Moisture-Wicking | Yes |
Series | i15016 |
Includes Lining | Yes |
Product Type | General Purpose |
Description
Winter Hat, Style Aviator Hat, Includes Lining Yes, Lining Material Thinsulate(TM), Areas Covered Ears, Head, Adjustment Type Adjustable Chin Strap, Material 100 Percent Cotton Duck, Color Brown, Size L, Features Faux Fur Trim, Hearing Holes Under Ear Flaps, Snapped Up Visor, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series i15016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-20)
- UTILITY PRO Ladies Jacket, Hi-VisMed, Blk/Yellow (UHV668-M)
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A16A13)
- TOUGH DUCK Winter Hat, Duck, Black, XL (I15016)
- TOUGH DUCK Winter Hat, Duck, Brown, XL (I15016)
- TOUGH DUCK Winter Hat, Duck, Black, L (I15016)
- TOUGH DUCK Watch Hat, Universal, Hi-Viz Green (I35816)
- TOUGH DUCK Beanie Cap, Fluorescent Green, Universal (SA2831)
- TOUGH DUCK Beanie Watch Cap, Chacl, XL (WA161)
- PORTWEST Hi-Vis Insulatex Knit Cap (B013)
- Tough Duck Cold Weather Caps, Hats & Liners