Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Watch Hat, Universal, Hi-Viz Green
Mfr # I35816
Zoro # G5236822
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Green
- Material Acrylic
- Size Universal
- Areas Covered Ears, Head
- Style Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # I35816
- Zoro # G5236822
- UPC # 770167653950
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Watch Hat |
Color | High Visibility Green |
Material | Acrylic |
Areas Covered | Ears, Head |
Style | Head |
Lining Material | Thinsulate |
Description
Watch Hat, Material Acrylic, Color High Visibility Green, Size Universal, Style Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9 1/2, Black, PR (N1357)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- BRADY PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 3/8in Dia White (PS-C-375-WT-J)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att H, L (200JHL)
- TOUGH DUCK Beanie Watch Cap, Flor, XL (WA161)
- TOUGH DUCK Balaclava, Fluorescent Green, Universal (I26516)
- TOUGH DUCK Beanie Watch Cap, Black, XL (WA161)
- TOUGH DUCK Beanie Cap, Black, Universal (i45816)
- TOUGH DUCK Winter Hat, Duck, Brown, XL (I15016)
- TOUGH DUCK Neck Warmer, Black, Universal (i35716)
- KLEIN TOOLS Cooling Helmet Liner (60181)
- Tough Duck Cold Weather Caps, Hats & Liners