Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Watch Hat, Fluorescent Green, Universal
Mfr # i36116
Zoro # G9201477
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Acrylic
- Size Universal
- Areas Covered Head
- Style Balaclava
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # i36116
- Zoro # G9201477
- UPC # 770167715498
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Balaclava |
Color | Green |
Material | Acrylic |
Areas Covered | Head |
Style | Balaclava |
Insulated for Cold Conditions | Yes |
Adjustment Type | Fitted |
Lining Material | Thinsulate(TM) |
High-Visibility | Yes |
Series | i36116 |
Includes Lining | Yes |
Headwear Style | Balaclava |
Product Type | Reflective Accents |
Description
Balaclava, Style Balaclava, Includes Lining Yes, Lining Material Thinsulate(TM), Areas Covered Head, Adjustment Type Fitted, Material Acrylic, Color Green, High-Visibility Yes, Size Universal, Insulated for Cold Conditions Yes, Series i36116
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Boot Pvc Pln Toe 16In Black 10 (18822-10)
- FLAME SHIELD 1 gal Red HDPE Gas Can Gasoline (1210)
- ONYX Vest, Movevent Curve, Blue, M/L (122000-500-040-16)
- WATERSAVER Deck-Mounted Eyewash Station (EW1020)
- TOUGH DUCK Balaclava, Fluorescent Green, Universal (I26516)
- TOUGH DUCK Beanie Cap, Fluorescent Orange, Universal (SA2831)
- TOUGH DUCK Winter Hat, Duck, Brown, L (I15016)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23-3/4 in. (I15516)
- TOUGH DUCK Beanie Cap, Fluorescent Green, Universal (SA2831)
- TOUGH DUCK Beanie Watch Cap, Flor, XL (WA161)
- ERGODYNE N-Ferno 6852 2-Layer Cold Series Winter Liner, Black/Red, One Size (16852******)
- Tough Duck Cold Weather Caps, Hats & Liners