Shop All Work Jackets & Coats
Tough Duck
Ultimate Duck Parka DKBRN, LT
Mfr # WJ343
Zoro # G005403995
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 8 oz polyester insulation. Triple stitched with brass rivets at stress points. Detachable hood with chin guard extension and adjustable snaps. Storm flap over two-way brass zipper. Two chest pockets and two large scoop pockets. Two chest pockets and two large scoop pockets. Action back. Rib knit storm cuffs. Inside drawstring waist. Inside drawstring waist.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WJ343
- Zoro # G005403995
- UPC # 770167882435
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Size | LT |
Length | 27 |
Details
Material | 100% Cotton |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 8 oz polyester insulation. Triple stitched with brass rivets at stress points. Detachable hood with chin guard extension and adjustable snaps. Storm flap over two-way brass zipper. Two chest pockets and two large scoop pockets. Two chest pockets and two large scoop pockets. Action back. Rib knit storm cuffs. Inside drawstring waist. Inside drawstring waist. |
Color | DKBRN |
Item | Jacket |
Description
Ultimate Duck Parka DKBRN,LT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-SC (03-550-SC)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1140188)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, L, 1 PR (337-10)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1052Q/L)
- TOUGH DUCK Duck Chore Jacket Brown, 3XL (WJ312)
- TOUGH DUCK Duck Chore Jacket Black, L (WJ311)
- TOUGH DUCK Duck Chore Jacket Black, S (WJ311)
- TOUGH DUCK Jacket, Men, Insulated, L, Black (WJ131)
- TOUGH DUCK Parka, Mens, XL, Brown (553716)
- TOUGH DUCK Duck Chore Jacket DKBR, L (WJ311)
- TOUGH DUCK Duck Chore Jacket Navy, 3XLT (WJ314)
- Tough Duck Work Jackets & Coats