Shop All Work Jackets & Coats
Tough Duck
Ultimate Duck Parka BRN, L
Mfr # WJ341
Zoro # G905403989
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 8 oz polyester insulation. Triple stitched with brass rivets at stress points. Detachable hood with chin guard extension and adjustable snaps. Storm flap over two-way brass zipper. Two chest pockets and two large scoop pockets. Two chest pockets and two large scoop pockets. Action back. Rib knit storm cuffs. Inside drawstring waist. Inside drawstring waist.
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WJ341
- Zoro # G905403989
- UPC # 770167875987
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Length | 24 |
Size | L |
Details
Item | Jacket |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 8 oz polyester insulation. Triple stitched with brass rivets at stress points. Detachable hood with chin guard extension and adjustable snaps. Storm flap over two-way brass zipper. Two chest pockets and two large scoop pockets. Two chest pockets and two large scoop pockets. Action back. Rib knit storm cuffs. Inside drawstring waist. Inside drawstring waist. |
Color | BRN |
Material | 100% Cotton |
Description
Ultimate Duck Parka BRN,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Bag Combo: FS185-2X, FS565, FS8125 (FS139-2X)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479R4875YB)
- EDWARDS SIGNALING Relay, DPDT (MR201/C)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641L)
- TOUGH DUCK Duck Chore Jacket DKBR, 3XL (WJ312)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XLT (WJ344)
- TOUGH DUCK Ultimate Duck Parka BLK, 4XL (WJ342)
- TOUGH DUCK Duck Chore Jacket Brown, 3XL (WJ312)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-2XL (WJ261)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, M (WJ301)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- Tough Duck Workwear