Shop All Work Jackets & Coats
Tough Duck
Ultimate Duck Parka BRN, 5XL
Mfr # WJ342
Zoro # G405403960
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 8 oz polyester insulation. Triple stitched with brass rivets at stress points. Detachable hood with chin guard extension and adjustable snaps. Storm flap over two-way brass zipper. Two chest pockets and two large scoop pockets. Two chest pockets and two large scoop pockets. Action back. Rib knit storm cuffs. Inside drawstring waist. Inside drawstring waist.
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WJ342
- Zoro # G405403960
- UPC # 770167883746
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Length | 26 |
Details
Item | Jacket |
Color | BRN |
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 8 oz polyester insulation. Triple stitched with brass rivets at stress points. Detachable hood with chin guard extension and adjustable snaps. Storm flap over two-way brass zipper. Two chest pockets and two large scoop pockets. Two chest pockets and two large scoop pockets. Action back. Rib knit storm cuffs. Inside drawstring waist. Inside drawstring waist. |
Material | 100% Cotton |
Description
Ultimate Duck Parka BRN,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Red, Gloss (M5C-1500-595-RD-WT)
- RED KAP Mens Ls Lt Tan Poplin Work Shirt, L (SP14LT RG L)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09-V)
- MSA SAFETY Half Mask Respirator Kit, L, Black (4LR30-4MG01)
- TOUGH DUCK Ultimate Duck Parka BRN, L (WJ341)
- TOUGH DUCK Ultimate Duck Parka BLK, LT (WJ343)
- TOUGH DUCK Ultimate Duck Parka BLK, 2XL (WJ341)
- TOUGH DUCK Woodsman Duck Vest Brown, S (WV081)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, XLT (WJ303)
- TOUGH DUCK Jacket, Men, Insulated, 2XL, Black (WJ131)
- POLAR PLUS Insulated Blue Nylon Jacket size 5XL (34020-RXL5B)
- Tough Duck Workwear and Protective Clothing