Shop All Work Jackets & Coats
Tough Duck
Ultimate Duck Parka BLK, LT
Mfr # WJ343
Zoro # G905403972
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 8 oz polyester insulation. Triple stitched with brass rivets at stress points. Detachable hood with chin guard extension and adjustable snaps. Storm flap over two-way brass zipper. Two chest pockets and two large scoop pockets. Two chest pockets and two large scoop pockets. Action back. Rib knit storm cuffs. Inside drawstring waist. Inside drawstring waist.
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WJ343
- Zoro # G905403972
- UPC # 770167882350
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Length | 27 |
Size | LT |
Details
Features | 100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 8 oz polyester insulation. Triple stitched with brass rivets at stress points. Detachable hood with chin guard extension and adjustable snaps. Storm flap over two-way brass zipper. Two chest pockets and two large scoop pockets. Two chest pockets and two large scoop pockets. Action back. Rib knit storm cuffs. Inside drawstring waist. Inside drawstring waist. |
Item | Jacket |
Material | 100% Cotton |
Color | BLK |
Description
Ultimate Duck Parka BLK,LT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 18 in L, White (CTSS-2-18TH)
- ANSELL VF, Glove, Sz 11, 4AD34, PR (37175)
- MOLDEX Moldex 1500 Series N95 Respirator & Surgical Mask, Small, 20/Box, 1511 (1511)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1112)
- TOUGH DUCK Duck Chore Jacket Black, 3XLT (WJ314)
- TOUGH DUCK Ultimate Duck Parka BRN, 5XL (WJ342)
- TOUGH DUCK Duck Chore Jacket DKBR, L (WJ311)
- TOUGH DUCK Ultimate Duck Parka BLK, XL (WJ341)
- TOUGH DUCK Woodsman Duck Vest Black, S (WV081)
- TOUGH DUCK Woodsman Duck Vest Olive, M (WV081)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- Tough Duck Workwear and Protective Clothing