Shop All Work Shirts
Tough Duck
T-Shirt, Mens, XL, 46" to 48
Mfr # ST101
Zoro # G8076538
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material Polyester
- Fabric Weight 3.6 oz
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST101
- Zoro # G8076538
- UPC # 770167827887
- Country of Origin China
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 36.25 in |
Length | 31 1/2 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Details
Item | T-Shirt |
Color | Black |
Material | Polyester |
Fabric Weight | 3.6 oz |
Pockets | 0 |
Gender | Men's |
Type | T-Shirt |
Closure Type | Pullover |
Shirt Style | T-Shirt |
Front Closure Type | Pullover |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Color Black, Size XL, Fabric Weight 3.6 oz, Maximum Chest Size 48 in, Length 31 1/2 in, Minimum Chest Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Head Cap, Black, PAPR System (PA911)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-4X (97001-33-2-LBK-4X)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, L (1501TFYL)
- ULTRATECH Catch Basin Insert, Yellow, 4" H, 15" L (9341)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-BLACK (ST111)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- TOUGH DUCK T-Shirt, Mens, M, 38" to 40 (ST091)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-ORG-X (ST111)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- Tough Duck Workwear and Protective Clothing