Shop All Work Shirts
Tough Duck
T-Shirt, Mens, S, 35" to 37
Mfr # ST101
Zoro # G8074106
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Polyester
- Fits Chest Size 35 in to 37 in
- Fabric Weight 3.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST101
- Zoro # G8074106
- UPC # 770167827856
- Country of Origin China
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 35 in to 37 in |
Sleeve Length | 34.25 in |
Length | 29 1/4 in |
Maximum Chest Size | 37 in |
Minimum Chest Size | 35 in |
Details
Item | T-Shirt |
Color | Black |
Material | Polyester |
Fabric Weight | 3.6 oz |
Pockets | 0 |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Shirt Style | T-Shirt |
Front Closure Type | Pullover |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Color Black, Size S, Fabric Weight 3.6 oz, Maximum Chest Size 37 in, Length 29 1/4 in, Minimum Chest Size 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS QC Act Label, PK250, 27905 (27905)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Rnd, PK25 (49902)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 9 1/4 in Sleeve Length, Black, M (SFX-DG2)
- BLACKCANYON OUTFITTERS BCO RFID MONEY CLIP WALLET/ BK/BR (BCO5731RFID)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-BLACK (ST111)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-ORG-X (ST111)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK T-Shirt, Mens, M, 38" to 40 (ST091)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 3XL (WL50DN RG 3XL)
- Tough Duck Workwear