Shop All Work Shirts
Tough Duck
T-Shirt, Mens, S, 35" to 37
Mfr # ST091
Zoro # G1958079
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Green
- Material Polyester
- Fabric Weight 3.6 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST091
- Zoro # G1958079
- UPC # 770167827641
- Country of Origin China
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 35 in to 37 in |
Length | 29 1/4 in |
Sleeve Length | 10.25 in |
Maximum Chest Size | 37 in |
Minimum Chest Size | 35 in |
Details
Item | T-Shirt |
Color | Green |
Material | Polyester |
Fabric Weight | 3.6 oz |
Gender | Men's |
Closure Type | Pullover |
Number of Outside Pockets | 0 |
Shirt Style | T-Shirt |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Color Green, Size S, Fabric Weight 3.6 oz, Maximum Chest Size 37 in, Length 29 1/4 in, Minimum Chest Size 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- FALLTECH Adjustable Positioning Lanyard, 10 ft., Orange (8165B10)
- NMC No Parking Fire Lane Sign, 12 in W, 18 in H, Aluminum (TM3G)
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK T-Shirt, Mens, M, 38" to 40 (ST091)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-ORG-X (ST111)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- TOUGH DUCK T-Shirt, Mens, S, 35" to 37 (ST101)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- Tough Duck Workwear