Shop All Work Shirts
Tough Duck
T-Shirt, Mens, M, 38" to 40
Mfr # ST091
Zoro # G8075524
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Green
- Material Polyester
- Fabric Weight 3.6 oz
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST091
- Zoro # G8075524
- UPC # 770167827658
- Country of Origin China
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 30 in |
Sleeve Length | 10.375 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Details
Item | T-Shirt |
Color | Green |
Material | Polyester |
Fabric Weight | 3.6 oz |
Pockets | 0 |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Shirt Style | T-Shirt |
Front Closure Type | Pullover |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Color Green, Size M, Fabric Weight 3.6 oz, Maximum Chest Size 40 in, Length 30 in, Minimum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MCSP019VA (MCSP019VA)
- EATON Tower Light LED Module Flashing, Red (SL7-FL24-R)
- MUCK BOOT CO Boots, Size 13, 16" Height, Black, Plain, PR (ASP-000A/13)
- RADWEAR Vest Econo Class 3 Mesh Grn Lg (SV22-3ZGM-L)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-BLACK (ST111)
- TOUGH DUCK T-Shirt, Mens, M, 38" to 40 (ST091)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-ORG-X (ST111)
- BOTRON CO Lightweight ESD Smock XL Blue (B7305)
- Tough Duck Workwear