Shop All Work Shirts
Tough Duck
T-Shirt, Mens, M, 38" to 40
Mfr # ST091
Zoro # G8074684
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Polyester
- Fits Chest Size 38 in to 40 in
- Fabric Weight 3.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST091
- Zoro # G8074684
- UPC # 770167827597
- Country of Origin China
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 10.375 in |
Length | 30 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Details
Item | T-Shirt |
Color | Black |
Material | Polyester |
Fabric Weight | 3.6 oz |
Pockets | 0 |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Shirt Style | T-Shirt |
Front Closure Type | Pullover |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Color Black, Size M, Fabric Weight 3.6 oz, Maximum Chest Size 40 in, Length 30 in, Minimum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-123 (FS-17-123)
- HAWS Eyewash Station in Green (7500EB)
- KASK Safety Helmet Visor Screw Kit, For Use With Superplasma HD Visor Black (WAC00005)
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X60' (2560R)
- TOUGH DUCK Short Sleeve Safety Polo Shirt, ST171-BL (ST171)
- TOUGH DUCK T-Shirt, Mens, L, 42" to 44 (ST071)
- TOUGH DUCK T-Shirt, Mens, L, 42" to 44 (ST091)
- TOUGH DUCK T-Shirt, Mens, S, 35" to 37 (ST101)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- TOUGH DUCK T-Shirt, Mens, XL, 46" to 48 (ST091)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- Tough Duck Work Shirts