Shop All Work Shirts
Tough Duck
T-Shirt, Mens, M, 38" to 40
Mfr # ST091
Zoro # G8074648
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Orange
- Material Polyester
- Fabric Weight 3.6 oz
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST091
- Zoro # G8074648
- UPC # 770167827719
- Country of Origin China
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 30 in |
Sleeve Length | 10.375 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Details
Item | T-Shirt |
Color | Orange |
Material | Polyester |
Fabric Weight | 3.6 oz |
Pockets | 0 |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Shirt Style | T-Shirt |
Front Closure Type | Pullover |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Color Orange, Size M, Fabric Weight 3.6 oz, Maximum Chest Size 40 in, Length 30 in, Minimum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDITEX Nitrile Exam Gloves, 4 mil Palm, Latex Free, Powder-Free, Black, 100 Pk, Size XL (XL)
- NMC Caution Conveyor May Start Warning Sign, 10 in Height, 14 in Width, Aluminum (C130AB)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN ROMEO CT, MENS PR (A7111-11.5W)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 3", Clear, 50/Case (LH102)
- TOUGH DUCK T-Shirt, Mens, L, 42" to 44 (ST071)
- TOUGH DUCK Short Sleeve Safety Polo Shirt, ST171-BL (ST171)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- TOUGH DUCK Short Sleeve Safety Polo Shirt, ST171-FL (ST171)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK T-Shirt, Mens, L, 42" to 44 (ST091)
- RED KAP Short Sleeve Polo, Sz L, Navy, Polyester (SK90NV SS L)
- Tough Duck Workwear