Shop All Work Shirts
Tough Duck
T-Shirt, Mens, L, 42" to 44
Mfr # ST091
Zoro # G8077572
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Polyester
- Fits Chest Size 42 in to 44 in
- Fabric Weight 3.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST091
- Zoro # G8077572
- UPC # 770167827603
- Country of Origin China
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 30 3/4 in |
Sleeve Length | 10.5 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Details
Item | T-Shirt |
Color | Black |
Material | Polyester |
Fabric Weight | 3.6 oz |
Pockets | 0 |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Shirt Style | T-Shirt |
Front Closure Type | Pullover |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Color Black, Size L, Fabric Weight 3.6 oz, Maximum Chest Size 44 in, Length 30 3/4 in, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Tri-Polymer Disposable Gloves, 8, 100 PK (34994028)
- BRADY Label Cartridge, Black on White, Labels/Roll: 160 (M-20-351)
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0039YB)
- BUCKET BOSS Saddle Leather Belt, 1.75", Size 37-46" (55134)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-ORG-X (ST111)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-BLACK (ST111)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK T-Shirt, Mens, S, 35" to 37 (ST101)
- CARHARTT T-Shirt, Black, S (K87-BLK SML REG)
- Tough Duck Workwear and Protective Clothing