Shop All Work Shirts
Tough Duck
T-Shirt, Mens, L, 42" to 44
Mfr # ST081
Zoro # G8078552
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Polyester
- Fabric Weight 3.6 oz
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST081
- Zoro # G8078552
- UPC # 770167819066
- Country of Origin China
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 35.5 in |
Length | 30 3/4 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Details
Item | T-Shirt |
Color | Black |
Material | Polyester |
Fabric Weight | 3.6 oz |
Pockets | 1 |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Shirt Style | T-Shirt |
Front Closure Type | Pullover |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Black, Size L, Fabric Weight 3.6 oz, Maximum Chest Size 44 in, Length 30 3/4 in, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Gray Temples, Blue Mirror (17066)
- BRADY Caution Tag, 5-3/4inHx3inW, Cardstock, PK25 (121517)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486X90 (486X90)
- HEXARMOR Safety Gloves, 1 PR (3026IMP-XXL (11))
- TOUGH DUCK T-Shirt, Mens, L, 42" to 44 (ST091)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-BLACK (ST111)
- TOUGH DUCK T-Shirt, Mens, S, 35" to 37 (ST101)
- TOUGH DUCK T-Shirt, Mens, L, 42" to 44 (ST071)
- TOUGH DUCK T-Shirt, Mens, XL, 46" to 48 (ST091)
- TOUGH DUCK Short Sleeve Safety Polo Shirt, ST171-BL (ST171)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- Tough Duck Workwear and Protective Clothing