Shop All Work Shirts
Tough Duck
T-Shirt, Mens, 3XL, 52" to 54
Mfr # ST102
Zoro # G8074596
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material Polyester
- Fabric Weight 3.6 oz
- Fits Chest Size 52 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST102
- Zoro # G8074596
- UPC # 770167828020
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Length | 33 in |
Sleeve Length | 37.25 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Details
Item | T-Shirt |
Color | Black |
Material | Polyester |
Fabric Weight | 3.6 oz |
Pockets | 0 |
Gender | Men's |
Type | T-Shirt |
Closure Type | Pullover |
Shirt Style | T-Shirt |
Front Closure Type | Pullover |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Color Black, Size 3XL, Fabric Weight 3.6 oz, Maximum Chest Size 54 in, Length 33 in, Minimum Chest Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 4V DC Service Solenoid Valve (S07-072AS)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, Small (MG402/S)
- 3M DBI-SALA Retrieval Full Body Harness, Universal, Repel(TM) Polyester (1101781)
- GLOBAL INDUSTRIAL Disposable Polypropylene Lab Coat, Elastic Wrists, X-Large, 25PK (708208XL)
- TOUGH DUCK T-Shirt, Mens, XL, 46" to 48 (ST091)
- TOUGH DUCK T-Shirt, Mens, L, 42" to 44 (ST091)
- TOUGH DUCK T-Shirt, Mens, L, 42" to 44 (ST071)
- TOUGH DUCK T-Shirt, Mens, L, 42" to 44 (ST091)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- TOUGH DUCK T-Shirt, Mens, S, 35" to 37 (ST101)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-BLK)
- Tough Duck Work Shirts