Shop All Work Shirts
Tough Duck
T-Shirt, Mens, 3XL, 52" to 54
Mfr # ST092
Zoro # G8074438
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Orange
- Material Polyester
- Fits Chest Size 52 in to 54 in
- Fabric Weight 3.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST092
- Zoro # G8074438
- UPC # 770167827818
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Sleeve Length | 11.25 in |
Length | 33 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Details
Item | T-Shirt |
Color | Orange |
Material | Polyester |
Fabric Weight | 3.6 oz |
Pockets | 0 |
Gender | Men's |
Type | T-Shirt |
Closure Type | Pullover |
Front Closure Type | Pullover |
Shirt Style | T-Shirt |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Color Orange, Size 3XL, Fabric Weight 3.6 oz, Maximum Chest Size 54 in, Length 33 in, Minimum Chest Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Sq, 3/16 In, PK25 (87643)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10A/10)
- BRADY Label, White, Labels/Roll: 1000 (THT-164-488-1)
- KLEENGUARD PreMoist Len Cleaning Towelettes 1000/Cs (14551)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-ORG-X (ST111)
- TOUGH DUCK T-Shirt, Mens, S, 35" to 37 (ST101)
- TOUGH DUCK T-Shirt, Mens, M, 38" to 40 (ST091)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- CARHARTT Short Sleeve Henley, Black, 2XL (K84-BLK XXL REG)
- Tough Duck Workwear and Protective Clothing