Shop All Work Shirts
Tough Duck
T-Shirt, Mens, 3XL, 52" to 54
Mfr # ST072
Zoro # G8076915
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Green
- Material Polyester
- Fits Chest Size 52 in to 54 in
- Fabric Weight 3.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST072
- Zoro # G8076915
- UPC # 770167818878
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Length | 33 in |
Sleeve Length | 11.25 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Details
Item | T-Shirt |
Color | Green |
Material | Polyester |
Fabric Weight | 3.6 oz |
Pockets | 1 |
Gender | Men's |
Type | T-Shirt |
Closure Type | Pullover |
Shirt Style | T-Shirt |
Front Closure Type | Pullover |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Green, Size 3XL, Fabric Weight 3.6 oz, Maximum Chest Size 54 in, Length 33 in, Minimum Chest Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6113)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0023YB)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- TOUGH DUCK T-Shirt, Mens, M, 38" to 40 (ST091)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- TOUGH DUCK T-Shirt, Mens, S, 35" to 37 (ST101)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-BLACK (ST111)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- Tough Duck Workwear and Protective Clothing