Shop All Work Shirts
Tough Duck
T-Shirt, Mens, 2XL, 49" to 51
Mfr # ST101
Zoro # G8074115
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Polyester
- Fabric Weight 3.6 oz
- Fits Chest Size 49 in to 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST101
- Zoro # G8074115
- UPC # 770167827894
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 51 in |
Length | 32 1/4 in |
Sleeve Length | 36.75 in |
Maximum Chest Size | 51 in |
Minimum Chest Size | 49 in |
Details
Item | T-Shirt |
Color | Black |
Material | Polyester |
Fabric Weight | 3.6 oz |
Pockets | 0 |
Gender | Men's |
Type | T-Shirt |
Closure Type | Pullover |
Front Closure Type | Pullover |
Shirt Style | T-Shirt |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Color Black, Size 2XL, Fabric Weight 3.6 oz, Maximum Chest Size 51 in, Length 32 1/4 in, Minimum Chest Size 49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Hat, S/M, Lime (6802HV)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442SHD23BK)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - M (48-73-8651E)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK T-Shirt, Mens, S, 35" to 37 (ST101)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-BLACK (ST111)
- TOUGH DUCK T-Shirt, Mens, M, 38" to 40 (ST091)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-ORG-X (ST111)
- DICKIES Traeger Tee Shirt Brown L (TRGSS1BDL)
- Tough Duck Work Shirts