Shop All Work Shirts
Tough Duck
T-Shirt, Mens, 2XL, 49" to 51
Mfr # ST091
Zoro # G8077003
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Orange
- Material Polyester
- Fabric Weight 3.6 oz
- Fits Chest Size 49 in to 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST091
- Zoro # G8077003
- UPC # 770167827740
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 51 in |
Length | 32 1/4 in |
Sleeve Length | 11 in |
Maximum Chest Size | 51 in |
Minimum Chest Size | 49 in |
Details
Item | T-Shirt |
Color | Orange |
Material | Polyester |
Fabric Weight | 3.6 oz |
Pockets | 0 |
Gender | Men's |
Type | T-Shirt |
Closure Type | Pullover |
Shirt Style | T-Shirt |
Front Closure Type | Pullover |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Color Orange, Size 2XL, Fabric Weight 3.6 oz, Maximum Chest Size 51 in, Length 32 1/4 in, Minimum Chest Size 49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB127SWHLG002500)
- EAGLE MFG 1 gal Silver Stainless Steel Type I Safety Can Flammables (1301)
- SELLSTROM Sta-Clear™ Lens Cleaning Tissue - Water Activated (S23480)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 4 in W x 100 ft L WT (B30C-4000-443)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-BLACK (ST111)
- TOUGH DUCK T-Shirt, Mens, S, 35" to 37 (ST101)
- TOUGH DUCK T-Shirt, Mens, M, 38" to 40 (ST091)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-ORG-X (ST111)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Desert, Large, REG (K87-DESLREG)
- Tough Duck Workwear