Shop All Work Shirts
Tough Duck
T-Shirt, Mens, 2XL, 49" to 51
Mfr # ST081
Zoro # G8074203
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Orange
- Material Polyester
- Fabric Weight 3.6 oz
- Fits Chest Size 49 in to 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST081
- Zoro # G8074203
- UPC # 770167819165
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 51 in |
Sleeve Length | 36.75 in |
Length | 32 1/4 in |
Maximum Chest Size | 51 in |
Minimum Chest Size | 49 in |
Details
Item | T-Shirt |
Color | Orange |
Material | Polyester |
Fabric Weight | 3.6 oz |
Pockets | 1 |
Gender | Men's |
Type | T-Shirt |
Closure Type | Pullover |
Shirt Style | T-Shirt |
Front Closure Type | Pullover |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Orange, Size 2XL, Fabric Weight 3.6 oz, Maximum Chest Size 51 in, Length 32 1/4 in, Minimum Chest Size 49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y510 (20Y510)
- MASTER LOCK Lockout Padlock, KA, Blue (6121KABLU)
- MOLDEX Moldex 6844 Pura-Fit® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6844)
- SUPER ANCHOR SAFETY 72"x2" Heavy Duty Tie Off Strap Yellow Nylon w/Forged Large D-ring & Small D-Ring (6032-D)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK T-Shirt, Mens, L, 42" to 44 (ST071)
- TOUGH DUCK Sleeveless Polyester Jersey T-Shirt (ST152)
- TOUGH DUCK T-Shirt, Mens, XL, 46" to 48 (ST091)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- TOUGH DUCK Short Sleeve Safety Polo Shirt, ST171-BL (ST171)
- RED KAP Mens Ss Orange Poplin Work Shirt, M (SP24OR SS M)
- Tough Duck Workwear and Protective Clothing