Shop All High Visibility Shirts & Sweatshirts
Tough Duck
Small Hi-Vis T-Shirt, Black
Mfr # S39211
Zoro # G1872888
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Polyester
- Color Black
- Features Easy Wear at Work; Short Sleeve; Fabric: 3M Scotchlite Reflective Material with 4" Contrast Backing; Chest Pocket; Dual Microphone Loops
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S39211
- Zoro # G1872888
- UPC # 770167705291
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Length | 29 1/4 in |
Fits Chest Size | 35 in to 37 in |
Maximum Chest Size | 37 in |
Minimum Chest Size | 35 in |
Details
Item | High Visibility T-Shirt |
Material | Polyester |
Color | Black |
Features | Easy Wear at Work; Short Sleeve; Fabric: 3M Scotchlite Reflective Material with 4" Contrast Backing; Chest Pocket; Dual Microphone Loops |
Standards | ANSI |
Number of Outside Pockets | 1 |
Gender | Men's |
Fabric Weight | 3.67 oz |
ANSI Class | 1 |
ANSI Type | O |
Shirt Style | T-Shirt |
Description
High Visibility T-Shirt, Gender Men's, ANSI Class 1, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Black, Size S, Fabric Weight 3.67 oz, Standards ANSI, Maximum Chest Size 37 in, ANSI Type O, Length 29 1/4 in, Minimum Chest Size 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 7 Men's Steel Rubber Boot, Gray (75101/7)
- SIGNMISSION OSHA Sign, Hot Pipes Do Not Touch Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1362-10PK)
- PORTWEST Iona Work Shirt L/S, L (F125)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, High Load Watch Clearance Sign With Symbol, Portrait (OS-NS-A-1014-V-13476)
- TOUGH DUCK 2XL Hi-Vis Hooded Sweatshirt, Orange (S49421)
- TOUGH DUCK L/S Safety T-Shirt w/100pct. Cotton, Navy (ST211)
- TOUGH DUCK XL Hi-Vis T-Shirt, Black (S39211)
- TOUGH DUCK 3XL Hi-Vis Short Sleeve Shirt, Yellow/Green (S39221)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Green, M (45120401M)
- Tough Duck High Visibility Shirts & Sweatshirts