Shop All High Visibility Shirts & Sweatshirts
Tough Duck
Small Hi-Vis Sweatshirt, Black
Mfr # S49411
Zoro # G1872720
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Polyester
- Color Black
- Features Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
- Standards ANSI 107-2015 Type O, Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S49411
- Zoro # G1872720
- UPC # 770167683605
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Fits Chest Size | 35 in to 37 in |
Length | 28 3/4 in |
Maximum Chest Size | 37 in |
Minimum Chest Size | 35 in |
Reflective Stripe Width | 4 in |
Details
Item | High Visibility Sweatshirt |
Material | Polyester |
Color | Black |
Features | Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex |
Standards | ANSI 107-2015 Type O, Class 1 |
Number of Outside Pockets | 2 |
Gender | Men's |
ANSI Class | 1 |
Fabric Weight | 8 oz |
Closure Type | zipper |
Includes Hood | Yes |
Sweatshirt Style | Hoodie |
Hoodie Style | Full Zip |
Garment Type | Hoodie |
Hood Features | Quick-Release Hood |
Pocket Locations | Lower Front |
ANSI Type | O |
Front Closure Type | Zipper |
Description
High Visibility Sweatshirt, ANSI Class 1, ANSI Type O, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Black, Fabric Weight 8 oz, Size S, Includes Hood Yes, Standards ANSI 107-2015 Type O, Class 1, Maximum Chest Size 37 in, Hood Features Quick-Release Hood, Length 28 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 9 ft. Black Belt (M630D-BK-BK-90)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Tall (10023974)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650LM)
- ANSELL Electrical Gloves, Class 2, Black, Sz 8, PR (CLASS 2 B 14)
- TOUGH DUCK 4XL Hi-Vis Sweatshirt, Black (S49431)
- TOUGH DUCK Large Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK 3XL Hi-Vis Sweatshirt, Black (S49421)
- TOUGH DUCK 4XL Hi-Vis Short Sleeve Shirt, Yellow/Green (S39231)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-FLGR- (SJ161)
- TOUGH DUCK L/S Safety T-Shirt w/100pct. Cotton, Navy (ST211)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Long Sleeve T-Shirt, Safety Orange, XL (56120118XL)
- Tough Duck High Visibility Clothing