Shop All High Visibility Shirts & Sweatshirts
Tough Duck
Small Hi-Vis Hooded Sweatshirt, Orange
Mfr # S49411
Zoro # G7779956
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Polyester
- Color Orange
- Features Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
- Standards ANSI 107-2015 Type R, Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S49411
- Zoro # G7779956
- UPC # 770167562948
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Sleeve Length | 35 5/8 in |
Length | 28 3/4 in |
Fits Chest Size | 35 in to 37 in |
Maximum Chest Size | 37 in |
Minimum Chest Size | 35 in |
Reflective Stripe Width | 4 in |
Description
High Visibility Hooded Sweatshirt, ANSI Class 2, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 8 oz, Size S, Includes Hood Yes, Standards ANSI 107-2015 Type R, Class 2, Maximum Chest Size 37 in, Hood Features Quick-Release Hood, Length 28 3/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Green (SDPL-GRN-38PL-KD)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Black (21A583)
- PORTWEST Iona Plus Mesh Vest, Med (US391)
- NEVS Labeling Flag - Imprinted - Sign Here - Green - Re Fill - 9/16" x 2" (NEV91008)
- TOUGH DUCK Medium Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK XL Hi-Vis T-Shirt, Black (S39211)
- TOUGH DUCK Large Hi-Vis T-Shirt, Black (S39211)
- TOUGH DUCK XL Hi-Vis Sweatshirt, Black (S49411)
- TOUGH DUCK L/S Safety T-Shirt w/100pct. Cotton, Navy (ST211)
- TOUGH DUCK S/S Jersey T-Shirt PE w/Reflective St. (ST121)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, M (8391)
- Tough Duck High Visibility Clothing