Shop All Work Shirts
Tough Duck
Sleeveless Polyester Jersey T-Shirt
Mfr # ST151
Zoro # G905403903
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.5
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # ST151
- Zoro # G905403903
- UPC # 770167885689
- Country of Origin China
- Category Work Shirts
Dimensions
Size | S |
Length | 11 |
Details
Item | Shirt |
Color | NAVY |
Fabric Weight | 0.5 |
Description
Sleeveless Polyester Jersey T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Face Shields Goggles, 10in.W (U4-1299-RD_10X7)
- LYLE Safety Decal, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U7-1154-RD_7X5 (U7-1154-RD_7X5)
- SIGNMISSION OSHA Sign, Hard Hats Glasses Steel Toe Boots, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-SF-A-1824-L-10655)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 600 X 460 mm -THICKNESS 0, 3 MM (79799)
- TOUGH DUCK T-Shirt, Mens, L, 42" to 44 (ST091)
- TOUGH DUCK T-Shirt, Mens, XL, 46" to 48 (ST091)
- TOUGH DUCK Short Sleeve Safety Polo Shirt, ST171-FL (ST171)
- TOUGH DUCK T-Shirt, Mens, L, 42" to 44 (ST071)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- TOUGH DUCK Short Sleeve Safety Polo Shirt, ST171-BL (ST171)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- Tough Duck Work Shirts