Shop All Rain Pants
Tough Duck
Safety Rain Pant Black L
Mfr # S37411-BLACK-L
Zoro # G809990400
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Ripstop, 100% Polyester with PU Membrane
- Fabric Weight 13.5 oz
- Seam Style Sealed
- ANSI Class E
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S37411-BLACK-L
- Zoro # G809990400
- UPC # 770167846277
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Details
Item | High Visibility Rain Pants |
Color | Black |
Material | 300D Ripstop, 100% Polyester with PU Membrane |
Fabric Weight | 13.5 oz |
Seam Style | Sealed |
ANSI Class | E |
Gender | Men's |
Features | Wind Resistant |
Standards | ANSI 107-2015 Class E |
Closure Type | Elastic Waistband |
Includes | TYPE E |
Fly Closure Type | Drawstring, Elastic |
Ankle Type | Snap |
Waist Closure | Elastic |
Description
Safety Rain Pant Black L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, 1/4" W, Black, PK3 (ALU-BLK-76ST-KA3PK)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z29 (470Z29)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size L, PR (GL609CL)
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- TOUGH DUCK Hi-Vis Rain Pants, L, Orange (S37411)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Yellow/Green (S37411)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Orange (S37411)
- TOUGH DUCK Hi-Vis Rain Pants, 3XL, Orange (S37421)
- TOUGH DUCK Hi-Vis Rain Pants, 2XL, Yellow/Green (S37421)
- TOUGH DUCK Hi-Vis Rain Pants, L, Yellow/Green (S37411)
- GLOWEAR BY ERGODYNE Rain Pants, Hi-Vis, Blk Bottom, 2XL (8915BK-2XL)
- Tough Duck Workwear and Protective Clothing