Shop All Work Pants and Shorts
Tough Duck
Ripstop Technical Snow Pant, Black, 3XL
Mfr # SP082
Zoro # G305403602
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fabric Weight 3.1
- Length 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # SP082
- Zoro # G305403602
- UPC # 770167880684
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 3XL |
Length | 23.5 |
Details
Item | Pants |
Color | BLACK |
Fabric Weight | 3.1 |
Description
Ripstop Technical Snow Pant,Black,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Duramass® Scratch-Resistant (BK119)
- MECHANIX WEAR Leather Gloves, Cuff Yellow, Size XL, PR (NSIND-91-011)
- CORTECH Pants, Inmate Uniforms, Navy, 42 to 46 In (CNY1242)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Alarm Break Glass Cover, 6.5 x 9 In (STI-4100)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.2XL (SP081)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, M (SP061)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-30 (WP040)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- Tough Duck Workwear and Protective Clothing