Tough Duck

Rain Jacket with Hood, Hi-Vis Yellow/Green, L


product price: $73.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Polyester, Polyurethane
  • Length 32 in
  • Fabric Weight 5.6 oz
  • Gender Unisex
  • Rainwear ANSI Class Class 3, Type R
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Length 32 in
Fits Chest Size 42 in to 44 in
Minimum Chest Size 42 in
Maximum Chest Size 42 in

Description

Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 2, Number of Outside Pockets 3, Color Green, Front Closure Type Snap, Gender Unisex, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Attached, Length 32 in, Includes Lining Yes, Maximum Chest Size 42 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI 107-2015, Cuff Style Adjustable, Thickness 1 mm, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.