Shop All High Visibility Jackets & Coats
Tough Duck
Rain Jacket with Hood, Hi-Vis Yellow/Gr, XL
Mfr # S37211
Zoro # G7778172
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester, Polyurethane
- Length 32 in
- Fabric Weight 5.6 oz
- Gender Unisex
- Rainwear ANSI Class Class 3, Type R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S37211
- Zoro # G7778172
- UPC # 770167593980
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 32 in |
Fits Chest Size | 46 in to 48 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 46 in |
Description
Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 2, Number of Outside Pockets 3, Color Green, Front Closure Type Snap, Gender Unisex, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Attached, Length 32 in, Includes Lining Yes, Maximum Chest Size 46 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI 107-2015, Cuff Style Adjustable, Thickness 1 mm, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 4 ft.L Value Plus 100 perc. Tie Off, w/ Pack (VP166-4)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- 3M Safety Glasses, Gray Anti-Scratch (11327-00000-20)
- ZORO SELECT Lockout Padlock, KD, White, 1-7/16"H (48JR27)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Orng, XL (S37211)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, 2XL (S37221)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Orng, L (S37211)
- TOUGH DUCK Men's Fluorescent Orange Polyester Parka size 2XL (S18721)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-XL (SJ351)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size L (S43211)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-ETJBJR-BY2X)
- Tough Duck High Visibility Clothing