Shop All High Visibility Jackets & Coats
Tough Duck
Rain Jacket with Hood, Hi-Vis Yellow/Gr, 3XL
Mfr # S37221
Zoro # G8176357
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107-2015
- Material Polyester, Polyurethane
- Length 32 in
- Fabric Weight 5.6 oz
- Features Cold Weather, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S37221
- Zoro # G8176357
- UPC # 770167594048
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 32 in |
Fits Chest Size | 52 in to 54 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Description
Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 2, Number of Outside Pockets 3, Color Green, Front Closure Type Snap, Gender Unisex, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Attached, Length 32 in, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI 107-2015, Cuff Style Adjustable, Thickness 1 mm, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS CONE 28IN 6IN UPPER/4IN LOWER COLLA (03-500-10)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-3X)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, M, 100 PK, Black (6016BM)
- ERB SAFETY Leg Gaiters, Contrasting Trim, Hi-Viz, Lime (61586)
- TOUGH DUCK 5XL Tall Size Rain Jacket, Florescent Orange (S37231)
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- TOUGH DUCK 5XL Tall Size Rain Jacket, Florescent Green (S37231)
- TOUGH DUCK Fluorescent Green Polyester Parka size XLT (S42641)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Green, L (S37211)
- TOUGH DUCK Duck Safety Parka, Navy, XS (S15711)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, L/XL (8217BA)
- Tough Duck High Visibility Clothing