Shop All High Visibility Jackets & Coats
Tough Duck
Rain Jacket with Hood, Hi-Vis Yellow/Gr, 2XL
Mfr # S37221
Zoro # G7778181
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107-2015
- Material Polyester, Polyurethane
- Length 32 in
- Fabric Weight 5.6 oz
- Features Cold Weather, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S37221
- Zoro # G7778181
- UPC # 770167594031
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 32 in |
Fits Chest Size | 49 in to 51 in |
Maximum Chest Size | 51 in |
Minimum Chest Size | 49 in |
Description
Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 2, Number of Outside Pockets 3, Color Green, Front Closure Type Snap, Gender Unisex, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Attached, Length 32 in, Includes Lining Yes, Maximum Chest Size 51 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI 107-2015, Cuff Style Adjustable, Thickness 1 mm, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, L, Polyester (G7023QCFDL)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 100 Pairs (23Z422)
- MASTER LOCK Lockout Padlock, KD, Red, 1-13/16"H (S33RED)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1012-B)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Orng, L (S37211)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, XL (S37211)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Green, L (S37211)
- TOUGH DUCK Fluorescent Green Polyester Jacket size L (S43211)
- TOUGH DUCK 5XL Tall Size Rain Jacket, Florescent Orange (S37231)
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- OCCUNOMIX Jacket, Unisex, 2XL, Orange (LUX-350-JB-BO2X)
- Tough Duck Workwear and Protective Clothing