Shop All High Visibility Jackets & Coats
Tough Duck
Rain Jacket, Hi-Vis Yellow/Green, M
Mfr # S37211
Zoro # G7778154
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Standards ANSI 107-2015
- Material Polyester, Polyurethane
- Length 31 1/2 in
- Fabric Weight 5.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S37211
- Zoro # G7778154
- UPC # 770167593966
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 31 1/2 in |
Fits Chest Size | 38 in to 40 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Description
Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 2, Number of Outside Pockets 3, Color Green, Front Closure Type Snap, Gender Unisex, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Attached, Length 31 1/2 in, Includes Lining Yes, Maximum Chest Size 40 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI 107-2015, Cuff Style Adjustable, Thickness 1 mm, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Behind Head Band Quiet-Slim Earmuffs (18-524)
- CONDOR Rain Bib Overall, Yellow, 2XL (4PCL1)
- KISHIGO 2X, Lime, Class 3, Professional Surveyors Vest (S5010-2X)
- BRADY Label, 1/2 in W, White (BM-11-498)
- TOUGH DUCK Safety Down Filled Parka, Fluor.XL (SJ391)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-S (SJ351)
- TOUGH DUCK Duck Safety Parka, Navy, XS (S15711)
- TOUGH DUCK Safety Down Filled Parka, Fluor.3XL (SJ392)
- TOUGH DUCK Men's Black Polyester Jacket size M (S17611)
- TOUGH DUCK Duck Safety Parka, Navy, LT (S15741)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Large, Lime, Class 3 (655RC-3)
- Tough Duck High Visibility Jackets & Coats