Tough Duck

Quilted Safety Jacket, 5XL, Black


product price: $69.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Standards ANSI 107-2015 Type O, Class 1
  • Material Polyester
  • Length 31 in
  • Fabric Weight 230 ton
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5XL
Length 31 in
Fits Chest Size 58 in to 60 in
Reflective Stripe Width 4 in
Minimum Chest Size 58 in
Maximum Chest Size 60 in

Description

Quilted Safety Jacket, Style Quilted Safety Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper, Color Black, Size 5XL, Number of Outside Pockets 2, Maximum Chest Size 60 in, Material Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 58 in, Insulated for Cold Conditions Yes, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.