Shop All High Visibility Jackets & Coats
Tough Duck
Quilted Safety Jacket, 4XL, Black
Mfr # S43231
Zoro # G7780525
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards ANSI 107-2015 Type O, Class 1
- Material Polyester
- Length 30 1/2 in
- Fabric Weight 230 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S43231
- Zoro # G7780525
- UPC # 770167648383
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 30 1/2 in |
Fits Chest Size | 55 in to 57 in |
Minimum Chest Size | 55 in |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 57 in |
Description
Quilted Safety Jacket, Style Quilted Safety Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper, Color Black, Size 4XL, Number of Outside Pockets 2, Maximum Chest Size 57 in, Material Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 55 in, Insulated for Cold Conditions Yes, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Style Gloves, Black, L/10, PR (CWKH15-05-010)
- TINGLEY Rubber Boot, Men's, 12, Mid-Calf, Black, PR (87121)
- RONSTAN Race Boot L (CL620L)
- DC CARGO Oversize Load sign with Black Border and Bungee, 2PK (SOLSYM-2)
- TOUGH DUCK Quilted Safety Jacket, 2XL, Black (S43221)
- TOUGH DUCK Quilted Safety Jacket, 3XL, Black (S43221)
- TOUGH DUCK Men's Fluorescent Orange Polyester Parka size 2XL (S18721)
- TOUGH DUCK Men's Black Polyester Parka size 2XL (S18721)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Green, L (S37211)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size 4XL (S42631)
- PIP Hi-Viz Rain Coat, Lime Yllw, 5XL (353-1048-LY/5X)
- Tough Duck High Visibility Clothing