Shop All High Visibility Jackets & Coats
Tough Duck
Quilted Safety Jacket, 2XL, Black
Mfr # S43221
Zoro # G7780507
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Standards ANSI 107-2015 Type O, Class 1
- Length 29 1/2 in
- Fabric Weight 230 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # S43221
- Zoro # G7780507
- UPC # 770167648369
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 29 1/2 in |
Fits Chest Size | 49 in to 51 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 49 in |
Maximum Chest Size | 51 in |
Description
Quilted Safety Jacket, Style Quilted Safety Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper, Color Black, Size 2XL, Number of Outside Pockets 2, Maximum Chest Size 51 in, Material Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 49 in, Insulated for Cold Conditions Yes, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Blue Scratch-Resistant (21301)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN GREEN (03-500-40)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- ACCUFORM Evacuation Map Holder, 17 in. x 11 in. (DTA243)
- TOUGH DUCK Quilted Safety Jacket, 4XL, Black (S43231)
- TOUGH DUCK Quilted Safety Jacket, 3XL, Black (S43221)
- TOUGH DUCK Reversible Safety Jacket, SJ271-FLGR-XS (SJ271)
- TOUGH DUCK Men's Black Polyester Jacket size 2XL (S17621)
- TOUGH DUCK Lined Jacket, Mens, 3XL, Hi-Vis Grn (S24521)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-2XL (SJ351)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X (10182-01-1-HLI-2X)
- Tough Duck High Visibility Clothing