Shop All Work Jackets & Coats
Tough Duck
Parka, Mens, XL, Brown
Mfr # 553716
Zoro # G7115932
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Two-Way Brass Zipper
- Number of Pockets 6
- Size XL
- Type Hooded
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # 553716
- Zoro # G7115932
- UPC # 770167083061
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 31 1/4 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Closure Type | Two-Way Brass Zipper |
Number of Pockets | 6 |
Item | Parka |
Type | Hooded |
Material | Cotton |
Style | Parka |
Color | Brown |
Lining Material | Polyester |
Insulated | Yes |
Fabric Weight | 12 oz |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 2 |
Gender | Men's |
Minimum Temperature | Not Rated |
Includes Lining | Yes |
Insulated for Cold Conditions | Yes |
Description
Parka, Gender Men's, Style Parka, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Brown, Length 31 1/4 in, Maximum Chest Size 48 in, Lining Material Polyester, Size XL, Minimum Chest Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Safety Glasses, PR (250-32-0551)
- CONDOR Leather Gloves, Fingerless, Brown, XL, PR (1VT52)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gray/Yellow (30-1-1008Y)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0710-ND_7X5 (LCU4-0710-ND_7X5)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BROWN-M (WJ181)
- TOUGH DUCK Jacket, Men, Insulated, 2XL, Black (WJ131)
- TOUGH DUCK Ultimate Duck Parka BLK, 4XL (WJ342)
- TOUGH DUCK Woodsman Duck Vest Olive, 2XL (WV081)
- TOUGH DUCK Parka, Mens, 2XL, Brown (553726)
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- REFRIGIWEAR Black ComfortGuard™ Jacket size L (0630RBLKLAR)
- Tough Duck Work Jackets & Coats