Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Neck Warmer, Fluorescent Orange, Universal
Mfr # i45816
Zoro # G0574222
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Acrylic
- Size Universal
- Areas Covered Head
- Style Beanie Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # i45816
- Zoro # G0574222
- UPC # 770167680567
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Beanie Cap |
Color | Green |
Material | Acrylic |
Areas Covered | Head |
Style | Beanie Cap |
Features | Reflective Stripe Trim |
Insulated for Cold Conditions | Yes |
Adjustment Type | Fitted |
Lining Material | Polyester |
High-Visibility | Yes |
Includes Lining | Yes |
Series | i45816 |
Product Type | Reflective Accents |
Description
Beanie Cap, Style Beanie Cap, Includes Lining Yes, Lining Material Polyester, Areas Covered Head, Adjustment Type Fitted, Material Acrylic, Color Green, High-Visibility Yes, Size Universal, Features Reflective Stripe Trim, Insulated for Cold Conditions Yes, Series i45816
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (99-1-6000B-M)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-E)
- ACCUFORM Blank Tag, 9 x 4 In, R, Plstc, PK10 (TAD831)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A, Water, 2.5 gal (50000)
- TOUGH DUCK Neck Warmer, Black, Universal (i35716)
- TOUGH DUCK Winter Hat, Duck, Brown, L (I15016)
- TOUGH DUCK Balaclava, Black, Universal (i36116)
- TOUGH DUCK Winter Hat, Duck, Black, XL (I15016)
- TOUGH DUCK Watch Hat, Black, Universal (i35816)
- TOUGH DUCK Watch Hat, Universal, Hi-Viz Green (I35816)
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Poly/Fleece, Black (6840)
- Tough Duck Head Protection