Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Neck Warmer, Black, Universal
Mfr # i35716
Zoro # G0574207
original price:
$11.89
7% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acrylic
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Neck Warmer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # i35716
- Zoro # G0574207
- UPC # 770167580447
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Neck Warmer |
Color | Black |
Material | Acrylic |
Areas Covered | Ears, Face, Head, Neck |
Style | Neck Warmer |
Insulated for Cold Conditions | Yes |
Adjustment Type | Fitted |
Lining Material | Thinsulate(TM) |
Includes Lining | Yes |
Series | i35716 |
Product Type | General Purpose |
Description
Neck Warmer, Style Neck Warmer, Includes Lining Yes, Lining Material Thinsulate(TM), Areas Covered Ears, Face, Head, Neck, Adjustment Type Fitted, Material Acrylic, Color Black, Size Universal, Insulated for Cold Conditions Yes, Series i35716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, M, Blue, Unisex (71221)
- AEROSOCK Replacement Windsock, Red/Orange, 144" L (ASX3612)
- CONDOR Drivers Gloves, Cowhide, XL, Gold, PR (4TJY7)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Blu (XVBC36)
- TOUGH DUCK Watch Hat, Universal, Hi-Viz Green (I35816)
- TOUGH DUCK Winter Hat, Duck, Black, L (I15016)
- TOUGH DUCK Beanie Cap, Fluorescent Green, Universal (SA2831)
- TOUGH DUCK Winter Hat, Duck, Brown, XL (I15016)
- TOUGH DUCK Hi-Vis Hat, Orange, 23 in. (I15516)
- TOUGH DUCK Beanie Cap, Black, Universal (i45816)
- OCCUNOMIX Winter Liner, Universal, Cotton, Blue (SS551)
- Tough Duck Head Protection