Shop All High Visibility Jackets & Coats
Tough Duck
Men's High-visibility Yellow Polyester Hi-Vis Parka size 2XL
Mfr # S17621
Zoro # G8725272
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Size 2XL
- Standards CSA-Z96-09 Class 2, Level 2
- Fits Chest Size 49 in to 51 in
- Features An Id Pocket With Lossproof Flap, and a Snap-Front Fly Over a 2-Way Zipper, Dual Microphone Loops, Featuring Quilted Insulation, Quick-Release Hard Hat Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S17621
- Zoro # G8725272
- UPC # 770167599715
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 51 in |
Length | 36 in |
Minimum Chest Size | 49 in |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 51 in |
Description
High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green/Yellow, Size 2XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 51 in, Material 100 Percent Polyurethane-Coated Polyester, Standards ANSI Type R, Class 3, Minimum Chest Size 49 in, Insulated for Cold Conditions Yes, Cuff Style Storm, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Gray, 3 ft. W x 12 ft. L (137S0312GY)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , ELECTRICAL PANEL KEEP CLEAR (IN-40-704I)
- TINGLEY Knee Boots, Gray, 12, Unisex, 16" H, PR (28259)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (92752M)
- TOUGH DUCK 3XL Tall Size Safety Parka, Florescent Green (S42651)
- TOUGH DUCK Duck Safety Parka, Navy, 4XL (S15731)
- TOUGH DUCK Men's High-visibility Orange Polyester Hi-Vis Parka size L (S17611)
- TOUGH DUCK Safety Down Filled Parka, Fluor.XL (SJ391)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, 3XL (S37221)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size 2XL (S42621)
- UTILITY PRO Ladies Jacket, Hi-Vis, Lrg, Yellow/Nvy (UHV664-L)
- Tough Duck Workwear and Protective Clothing