Shop All High Visibility Jackets & Coats
Tough Duck
Men's High-visibility Orange Polyester Hi-Vis Parka size XL
Mfr # S17611
Zoro # G8725342
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Size Xl
- Standards CSA-Z96-09 Class 2, Level 2
- Color Orange
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S17611
- Zoro # G8725342
- UPC # 770167599708
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 35 1/2 in |
Maximum Chest Size | 48 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 46 in |
Description
High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 48 in, Material 100 Percent Polyurethane-Coated Polyester, Standards ANSI Type R, Class 3, Minimum Chest Size 46 in, Insulated for Cold Conditions Yes, Cuff Style Storm, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix OccuMitts Support Gloves 1-Pair, Small, Beige, 450-3S (450-3S)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 6 ft. (1.8m) (1003006)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4033-XL (10))
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- TOUGH DUCK Men's Black Polyester Safety Jacket size L (S43211)
- TOUGH DUCK Men's High-visibility Orange Polyester Hi-Vis Parka size L (S17611)
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- TOUGH DUCK Womens Insulated Flex Safety Jacket, Blk. (SJ411)
- TOUGH DUCK Fluorescent Green Polyester Parka size S (S42611)
- TOUGH DUCK Duck Safety Bomber, SJ251-ORG-XS (SJ251)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, XL (8384)
- Tough Duck High Visibility Clothing