Tough Duck

Men's High-visibility Orange Polyester Hi-Vis Parka size M


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Orange
  • Standards CSA-Z96-09 Class 2, Level 2
  • Material 300D Poly Oxford with PU Coating
  • Fits Chest Size 38 in to 40 in
  • Features An Id Pocket With Lossproof Flap, and a Snap-Front Fly Over a 2-Way Zipper, Dual Microphone Loops, Featuring Quilted Insulation, Quick-Release Hard Hat Hood
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M
Fits Chest Size 38 in to 40 in
Length 34 1/2 in
Reflective Stripe Width 4 in
Minimum Chest Size 38 in
Maximum Chest Size 40 in

Description

High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size M, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 40 in, Material 100 Percent Polyurethane-Coated Polyester, Standards ANSI Type R, Class 3, Minimum Chest Size 38 in, Insulated for Cold Conditions Yes, Cuff Style Storm, Fabric Weight 300 den

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.