Shop All High Visibility Jackets & Coats
Tough Duck
Men's High-visibility Orange Polyester Bomber Jacket size L
Mfr # S41311
Zoro # G7774986
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Size L
- Standards ANSI 107-2015 Class 3, Level 2, CSA
- Color Orange
- Features A Removable Polar Fleece Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # S41311
- Zoro # G7774986
- UPC # 770167628828
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 28 1/2 in |
Fits Chest Size | 42 in to 44 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Reflective Stripe Width | 4 in |
Description
Bomber Jacket, Style Bomber Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size L, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 44 in, Material Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 42 in, Insulated for Cold Conditions Yes, Cuff Style Adjustable, Fabric Weight 300 den, Features A Removable Polar Fleece Liner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Visor, Polycarb, Shade 3 IR, 8x17-1/4 In (10115859)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Small, Class 2 (360VC-2 S)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- STABILICERS StripGrips, XL, Yellow, PR (SGRIP-800-04)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Green, L (S37211)
- TOUGH DUCK Fluorescent Orange Polyester Parka size 3XL (S42621)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, 3XL (S37221)
- TOUGH DUCK Fluorescent Orange Polyester Parka size L (S42611)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size L (S18711)
- TOUGH DUCK Men's High-visibility Orange Polyester Hi-Vis Parka size XL (S17611)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, XL (J23122)
- Tough Duck Workwear and Protective Clothing