Shop All High Visibility Jackets & Coats
Tough Duck
Men's Green Polyester Bomber Jacket size L
Mfr # S41311
Zoro # G8529202
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Standards ANSI 107-2015 Class 3, Level 2, CSA
- Color Green
- Number of Pockets 7+
- Closure Type Zipper with Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # S41311
- Zoro # G8529202
- UPC # 770167628798
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 28-1/2" |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Material | 300D Poly Oxford with PU Coating |
Standards | ANSI 107-2015 Class 3, Level 2, CSA |
Color | Green |
Number of Pockets | 7+ |
Closure Type | Zipper with Storm Flap |
Number of Inside Pockets | 3 |
Style | Bomber |
Lining Material | Polyester Fleece |
Gender | Men's |
Fabric Weight | 300D |
Number of Outside Pockets | 5 |
Insulated | Yes |
Type | Hi-Vis |
ANSI Class | 3 |
Insulated for Cold Conditions | Yes |
Water-Resistant | Water Resistant |
Description
Bomber Jacket, ANSI Class 3, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green, Size L, Number of Outside Pockets 5, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Insulated for Cold Conditions Yes, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, XL (2003XL)
- DUPONT Disposable Pants , L , White , Polyolefin , Elastic Waist (TY350SWHLG005000)
- ALLEGRO INDUSTRIES Service Kit (9700-55)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125400)
- TOUGH DUCK Men's Green Polyester Bomber Jacket size XL (S41311)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-XL (SJ351)
- TOUGH DUCK Safety Rain Jacket, SJ351-FLGR-XS (SJ351)
- TOUGH DUCK Fluorescent Orange Polyester Parka size S (S42611)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size XL (S43211)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size XL (S17611)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-L)
- Tough Duck High Visibility Jackets & Coats