Shop All High Visibility Jackets & Coats
Tough Duck
Men's Fluorescent Orange Polyester Parka size L
Mfr # S18711
Zoro # G0598302
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size L
- Standards ANSI/ISEA 107-2010
- Features Waterproof, Breathable
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S18711
- Zoro # G0598302
- UPC # 770167773924
- Country of Origin Multiple
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 34 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Item | Parka |
Material | 100% Polyester |
Standards | ANSI/ISEA 107-2010 |
Color | Orange |
Features | Waterproof, Breathable |
Number of Pockets | 7+ |
Number of Outside Pockets | 6 |
Lining Material | Quilted 3.5 oz Polyester Insulation |
Number of Inside Pockets | 3 |
Gender | Men's |
ANSI Class | 3 |
Fabric Weight | 300 den |
Water-Resistant | Yes |
Closure | Zipper and Snaps |
ANSI Type | R |
Insulated for Cold Conditions | Yes |
Includes Lining | Yes |
Garment Type | Parka |
Description
High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper and Snaps, Color Orange, Size L, Number of Outside Pockets 6, Maximum Chest Size 44 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 42 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Breathable, Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Belt, TDU, Unisex, Black, XXL (59551)
- FAME FABRICS Butcher Coat, White, Snaps, K86, XL (83256)
- BLACK SWAN Detectable Marking Tape-Blue-3" X 1000' (15255)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- TOUGH DUCK Men's Black Polyester Safety Jacket size L (S43211)
- TOUGH DUCK Safety Down Filled Parka, Fluor.3XL (SJ392)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size L (S43211)
- TOUGH DUCK Mens Insulated Flex Safety Jacket, Fluor. (SJ401)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size XL (S42611)
- TOUGH DUCK Men's Black Polyester Safety Jacket size XL (S43211)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-L)
- Tough Duck High Visibility Jackets & Coats