Shop All High Visibility Jackets & Coats
Tough Duck
Men's Fluorescent Orange Polyester Parka size 2XL
Mfr # S18721
Zoro # G0598101
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size 2XL
- Standards ANSI/ISEA 107-2010
- Features Waterproof, Breathable
- Fits Chest Size 49 in to 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S18721
- Zoro # G0598101
- UPC # 770167773948
- Country of Origin Multiple
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 51 in |
Length | 34 in |
Maximum Chest Size | 51 in |
Minimum Chest Size | 49 in |
Details
Item | Parka |
Material | 100% Polyester |
Standards | ANSI/ISEA 107-2010 |
Color | Orange |
Features | Waterproof, Breathable |
Number of Pockets | 7+ |
Number of Outside Pockets | 6 |
Gender | Men's |
Fabric Weight | 300 den |
Lining Material | Quilted 3.5 oz Polyester Insulation |
Number of Inside Pockets | 3 |
ANSI Class | 3 |
Includes Lining | Yes |
Insulated for Cold Conditions | Yes |
ANSI Type | R |
Closure | Zipper and Snaps |
Water-Resistant | Yes |
Garment Type | Parka |
Description
High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper and Snaps, Color Orange, Size 2XL, Number of Outside Pockets 6, Maximum Chest Size 51 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 49 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Breathable, Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Diamond(TM) Bump Cap (302-ORANGE)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB5720DT)
- PERFORMANCE TOOL 2x16'BLKYEL Grip Tape (W514)
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- TOUGH DUCK Fluorescent Orange Polyester Parka size S (S42611)
- TOUGH DUCK Men's Black Polyester Safety Jacket size S (S43211)
- TOUGH DUCK Mens Insulated Flex Safety Jacket, Fluor. (SJ401)
- TOUGH DUCK Womens Insul. Flex Safety Jacket, Fluor. (SJ411)
- TOUGH DUCK Safety Down Filled Parka, Fluor.5XL (SJ392)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size L (S42611)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, L (US363)
- Tough Duck High Visibility Clothing