Shop All High Visibility Jackets & Coats
Tough Duck
Men's Fluorescent Orange Polyester Bomber Jacket size M
Mfr # S41311
Zoro # G7792827
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Standards ANSI 107-2015 Type R, Class 3
- Color Orange
- Features A Removable Polar Fleece Liner
- Number of Pockets 7+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S41311
- Zoro # G7792827
- UPC # 770167628811
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 28 in |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Description
Bomber Jacket, Style Bomber Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size M, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 40 in, Material Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 38 in, Insulated for Cold Conditions Yes, Cuff Style Adjustable, Fabric Weight 300 den, Features A Removable Polar Fleece Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 1 Yellow 10PK (5150P-1)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C43)
- PIG PIG Roof Leak Diverter, Gray, 5.27 lb. (TLS463-GY)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Small (48-73-7950)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Green, L (S37211)
- TOUGH DUCK Lined Jacket, Mens, S, Black (S24511)
- TOUGH DUCK Lined Jacket, Mens, 3XL, Hi-Vis Grn (S24521)
- TOUGH DUCK Safety Down Filled Parka, Fluor.4XL (SJ392)
- TOUGH DUCK Men's Fluorescent Orange Polyester Parka size 2XL (S18721)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, 2XL (S37221)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, L (V1210170U-L)
- Tough Duck High Visibility Jackets & Coats