Shop All High Visibility Jackets & Coats
Tough Duck
Men's Fluorescent Orange Polyester Bomber Jacket size 3XL
Mfr # S41321
Zoro # G7439056
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size 3XL
- Standards ANSI 107-2015 Type R, Class 3
- Color Orange
- Features A Removable Polar Fleece Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S41321
- Zoro # G7439056
- UPC # 770167628873
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Length | 30 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Description
Bomber Jacket, Style Bomber Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size 3XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 54 in, Material Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 52 in, Insulated for Cold Conditions Yes, Cuff Style Adjustable, Fabric Weight 300 den, Features A Removable Polar Fleece Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105310PM32)
- WESTCOTT Templates, Military Symbols Template (T-825)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-9)
- TOUGH DUCK Jacket, 5-in-1, Mens, M Tall, Hi-Vis Green (S42641)
- TOUGH DUCK Safety Down Filled Parka, Fluor.5XL (SJ392)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size S (S42611)
- TOUGH DUCK Men's Black Polyester Safety Jacket size L (S43211)
- TOUGH DUCK Quilted Safety Jacket, 4XL, Black (S43231)
- TOUGH DUCK Duck Safety Bomber, SJ251-BLACK-L (SJ251)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 4XL, Reg (HVJS206)
- Tough Duck Workwear and Protective Clothing